DRAIN PLUG GASKETS ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN PLUG GASKETS ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-607
  • Mfr. Model # 020-607
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1125
  • Shipping Weight 4.81 lbs

Product Details

Contains 210 pieces of 20 of the most popular sizes of nylon, copper, fibre, aluminum and rubber/metal drain plug gaskets.

Technical Specs

  • Item Drain Plug Gaskets Assortments
  • Number of Pieces 210
  • Material Nylon, Copper, Fibre, Aluminium, Rubber, Metal
  • Number of Sizes 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list