DRAIN PAN SINGLE AXLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN PAN SINGLE AXLE

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30600
  • Mfr. Model # 30600
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 2841
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 11"
  • Construction HDPE
  • Height (In.) 6
  • Length 22"
  • Capacity (US Gal.) .96
  • Features Securely Catches Oil and Grease, Fits Most 10-Hole Super Single and Dual Disc Wheels
  • Dia. 22-1/2" - 24-1/2"
  • Item Drain Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list