Skip Content
DRAIN PAN POLY OIL/COOL 4 GAL GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PAN POLY OIL/COOL 4 GAL GRN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32955
  • Mfr. Model # 32955
  • UNSPSC # 26101735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.09 lbs

Technical Specs

  • Capacity (US Gal.) 4
  • Item Oil Drain Pan, Green
  • Height (In.) 5-1/2
  • Dia. 17-3/4"
  • Green Environmental Attribute Does Not Contain PVC
  • Construction Polypropylene
  • Features Chemical Resistant. Includes Pour Spout and 2 Handles That Allows for Easy Spill-free Pouring. Anti Splash Lip Helps Prevent Splashing and Makes for Easier Transfer.
  • Width 17-3/4"
  • Length 17-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list