Skip Content
DRAIN PAN - 24 LITRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PAN - 24 LITRES

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL14023
  • Mfr. Model # 14023
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2871
  • Shipping Weight 4.01 lbs

Product Details

Resistant to chemicals and solvents. Will not rust, dent or corrode. Pouring lips reduce spillage.

Technical Specs

  • Capacity (US Gal.) 6.34
  • Features Resistant to Chemicals and Solvents. Will not Rust, Dent or Corrode. Pouring Tips Reduce Spillage.
  • Length 32"
  • Item Drain Pan - 24L
  • Width 21-1/2"
  • Construction High-Density Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list