DRAIN,ORDINARY LOCATION,CF ALUM,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN,ORDINARY LOCATION,CF ALUM,1/2

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZEK1
  • Mfr. Model # 6ZEK1
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Drain
  • Standards UL 886, CSA C22.2 No 30, UL Listed for Class I, Division 1 and 2, Groups C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • For Use With Threaded Metallic Conduit
  • Conduit Trade Size 1/2"
  • For Conduit Type Threaded IMC, Rigid
  • Conduit Fitting Type Drain
  • Conduit Fitting Material Copper Free Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list