Skip Content
DRAIN OIL 8 GAL HIGH LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN OIL 8 GAL HIGH LIFT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFF11102
  • Mfr. Model # FF11102
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Capacity (US Gal.) 8
  • Dia. 15"
  • Features Quick-release Lock Ring For Fast Raising And Lowering Of Upper Tube With A Total Adjustment Range Of 22-1/2"
  • Item Oil Drain
  • Height (In.) 13.78
  • Length 24.02
  • Width 14.17
  • Construction Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list