DRAIN LOW-PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN LOW-PROFILE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC3665
  • Mfr. Model # 3665
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 2870
  • Shipping Weight 42.0 lbs

Technical Specs

  • Capacity (US Gal.) 17
  • Height (In.) 7-3/4
  • Item Truck Drain
  • Length 44"
  • Valve No
  • Includes 17 gal. 65 L Reservoir with 4" Diameter Swivel Casters, T-handle, 6 ft. Discharge Hose with 3/4" Male Camlock Connector, Removable Filter Screen
  • Width 28"
  • Construction Polyethylene
  • Float Gauge No
  • Features Low-Profile Design, Removable Metal Screen Keeps Out Parts and Debris, Recessed Pockets at Each Corner Provide Storage for Drain Plugs and Filters.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list