DRAIN GUARD:TRASH AND DEBRIS 48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN GUARD:TRASH AND DEBRIS 48X36

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9227
  • Mfr. Model # 9227
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 1.0 lbs

Product Details

Designed specifically to catch larger items and floatables such as leaves, cigarette butts, and paper goods.

Technical Specs

  • Width 36"
  • Length 48"
  • Colour Black
  • Item Drain Guard
  • Height 18"
  • Flow Capacity 500 GPM
  • Removes Trash, Debris
  • For Use With Almost Any Drain
  • Material Polypropylene
  • Standards 40 CFR 122.26
  • Opening Size 10" dia.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list