Skip Content
DRAIN GUARD:OIL/SEDIMENT 48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN GUARD:OIL/SEDIMENT 48X36

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9217
  • Mfr. Model # 9217
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 0.89 lbs

Product Details

Oil and sediment model - removes hydrocarbons, dirt, sand and other contaminants. Ultra-X-Tex filter strips increases oil and grease absorption.

Technical Specs

  • Height 18"
  • Length 48"
  • Item Oil & Sediment Model
  • Width 36"
  • Removes Sediment, Oil
  • Flow Capacity 500 GPM
  • Oil Capacity 0.87 gal.
  • For Use With Almost Any Drain
  • Colour Black
  • Material Polypropylene
  • Standards 40 CFR 122.26
  • Opening Size 10" dia.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list