Skip Content
DRAIN FLUID 95L (25GAL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN FLUID 95L (25GAL)

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC3635
  • Mfr. Model # 3635
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Fluid Drain
  • Capacity (US Gal.) 25
  • Height (In.) 76
  • Includes 25 Gal. (95 L) Reservoir w/ Fluid Level Sight Gauge, Combination Air Chuck/Pressure Relief Valve, Safety Valve, (2) 4" Swivel Casters, (2) 6" Fixed-Axle Wheels, 15" Diameter Collection Funnel w/ Removable Filter Screen and 24" Wide Extension Funnel, 7 ft. Nylon-Reinforced Discharge Hose w/ Steel J-hook and Tethered Drip Plug, 6-1/2" x 8-1/2" Tool Tray
  • Length 22"
  • Width 22"
  • Construction Steel
  • Valve Yes
  • Air Input Range (PSI) 0 - 7-1/2
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Float Gauge Yes
  • Green Certification or Other Recognition USDA Certified Biobased Product

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List