Skip Content
DRAIN,FLOOR,4 IN,11-7/16 IN D,5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN,FLOOR,4 IN,11-7/16 IN D,5-3/4

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CUP6
  • Mfr. Model # 6CUP6
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Item Drain
  • Height (In.) 5-3/4
  • Includes Clamping Frame
  • Length (In.) 9
  • Material of Construction PVC and Cast Iron
  • Overall Dia. (In.) 11-7/16
  • Package Quantity 1
  • Pipe Dia. (In.) 4
  • Type Floor
  • Color/Finish Black
  • Connection Solvent-Weld
  • Lid 9"
  • Grid Material Cast-Iron
  • Drain Material PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List