Skip Content
DRAIN CLEANER W/C32 K3800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN CLEANER W/C32 K3800

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG53117
  • Mfr. Model # 53117
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Application For Laundry Stacks, Roof Vents and Indoor Floor Drains
  • HP 1/12
  • Includes (6A649) 3/8 In x 75 Ft Inner Core Cable, (1VXC6) 1-1/8 In Bulb Auger, (1VXD1) 1-3/8 In C-cutter, (1VXD5) 1-3/8 In Grease Cutter, (1VUZ9) Coupling Pin Key, Pair of Gloves
  • Item Drain Cleaning Machine
  • Max. Run 100 ft.
  • Operating Speed 240 rpm
  • Drain Line I.D. Size Range 3/4" - 4"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list