DRAIN CLEANER K7500 W/C100 CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN CLEANER K7500 W/C100 CABLE

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG60052
  • Mfr. Model # 60052
  • UNSPSC # 23171708
  • CATALOGUE PAGE # 273
  • Shipping Weight 287.0 lbs

Product Details

Drain cleaner K7500 with 100 ft. cable.

Technical Specs

  • Item With 3/4" X 100' Inner Core Cable
  • Includes (4cw83) 3/4 In X 100 Ft Inner Core Cable, (1vxe7) Spear Blade Cutter, (1vxe8) Retrieving Auger, (1vxf1) 2 In, (1vxf2) 3 In Double Cutters, 4 and 6 In Double Cutter Blade Only, (1vxe9) Spiral Sawtooth Cutter, (1vxe6) 3 In P-trap Cutter, (1vxg2) 3/4 In X 2 Ft Flexible Leader, Hex Key, Pair of Gloves, Tool Box
  • HP 4/10
  • Features Audio and Visual Signals Obstruction and Reduced Drum Speed, Adjustable Handle, Gfi Protected
  • Hz 60
  • Voltage
  • Operating Speed 200 RPM
  • Drain Line I.D. Size Range 3" - 10"
  • Max. Run 250 ft.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list