Skip Content
DRAIN CLEANER K1500A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN CLEANER K1500A

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG23712
  • Mfr. Model # 23712
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Item Drain Cleaning Machine
  • HP 3/4
  • Includes 7 Sections of (2W354) 1-1/4 In x 15 Ft Sectional Cable (For Total of 105 Ft), (1VUZ8) Left Leather Mitt with Steel Studs, (1VXC3) Straight Auger, (1VXD9) Funnel Auger, (1VXE2) Funnel Retrieving Auger, (1VXC2) 2-1/2 In Sawtooth Cutter, (1VXG4) 3 In Sharktooth Cutter, (1VXE4) 2-1/2 In Grease Cutter, 2 Hex Keys, 12 Ft Rear Guide Hose, Coupling Pin Key, 2 Cable Carriers, Tool Box
  • Voltage BlankValue
  • Hz 50/60
  • Operating Speed 710 rpm
  • Drain Line I.D. Size Range 2" - 8"
  • Max. Run 200 ft.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list