Skip Content
DRAIN ASSEMBLY,PVC,PIPE DIA 1 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN ASSEMBLY,PVC,PIPE DIA 1 1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPD2
  • Mfr. Model # 1PPD2
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • For Use With Bathtub
  • Includes Plated Brass Srainer
  • Gauge 0.75
  • Item Drain Assembly
  • Length (In.) -
  • Pipe Dia. (In.) 1-1/2
  • Material of Construction PVC
  • Package Quantity 1
  • Type Bathtub Trip Lever
  • Color/Finish Chrome/PVC
  • Drain Material PVC
  • Connection Slip
  • Standards -
  • Grid Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list