Skip Content
DRAIN,4 IN DIA,WHITE,PVC,FITS 2 OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN,4 IN DIA,WHITE,PVC,FITS 2 OR

OATEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRU1
  • Mfr. Model # 4FRU1
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height (In.) 2-1/4
  • Includes Stainless Steel Strainer
  • Item General Purpose Drain
  • Material of Construction PVC
  • Type Straight
  • Overall Dia. (In.) 4
  • Connection Solvent-Weld
  • Pipe Dia. (In.) 2 or 3
  • Color/Finish White
  • Grid Material Stainless Steel
  • Drain Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list