Skip Content
DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS136T
  • Mfr. Model # DFS136T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Length 32"
  • Item Jacket
  • Size 4X-Large Tall
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 18.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 16.9 oz
  • Fits Chest Size 57" - 60"
  • Number of Outside Pockets 3
  • Insulated No
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list