DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS107T
  • Mfr. Model # DFS107T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Length 33"
  • Standards NFPA 70E
  • Size 5X-Large Tall
  • Closure Type Zipper
  • ATPV Rating 18.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 16.9 oz.
  • Insulated No
  • Number of Inside Pockets 2
  • Fits Chest Size 61" - 69"
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list