Skip Content
DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS106T
  • Mfr. Model # DFS106T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 32"
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Standards NFPA 70E
  • Size 4X-Large Tall
  • Closure Type Zipper
  • ATPV Rating 18.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 16.9 oz.
  • Number of Inside Pockets 2
  • Fits Chest Size 57" - 60"
  • Insulated No
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list