DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS106
  • Mfr. Model # DFS106
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Length 30"
  • Colour Black
  • Item Jacket
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Size 4X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 18.6 cal/cm²
  • Fabric Weight 16.9 oz
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 57" - 60"
  • Insulated No
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list