Skip Content
DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS103T
  • Mfr. Model # DFS103T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 29"
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Size X-Large Tall
  • Standards NFPA 70E
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • ATPV Rating 18.6 cal/cm²
  • Fabric Weight 16.9 oz
  • Number of Outside Pockets 3
  • Fits Chest Size 45" - 48"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list