Skip Content
DRAGONSHIELD JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAGONSHIELD JACKET

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS102T
  • Mfr. Model # DFS102T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 28"
  • Size Large Tall
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Standards NFPA 70E
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 18.6 cal/cm²
  • Fabric Weight 16.9 oz
  • Insulated No
  • Fits Chest Size 41" - 44"
  • Number of Outside Pockets 3
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list