Skip Content
DRAGONSHIELD BLACK HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRAGONSHIELD BLACK HOOD

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFS000
  • Mfr. Model # DFS000
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Size One Size Fits All
  • Material 66% Modacrylic, 29% Rayon, 5% Spandex
  • Item Hat
  • Covers Head
  • ATPV Rating 18.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list