DR-DYNS-024 DYNEEMA SLING 24IN, 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DR-DYNS-024 DYNEEMA SLING 24IN, 1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTDR-DYNS024
  • Mfr. Model # DR-DYNS024
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length 24"
  • For Use With RTU Kit
  • Locking Harness Connection Hook Type Prusik Loop
  • Weight Capacity 27 kN
  • Standards EN 566, CE
  • Tensile Strength 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list