Skip Content
DR-0832G-08ROW ANCHR 7,000LB,8FT1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DR-0832G-08ROW ANCHR 7,000LB,8FT1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTDR0832G08
  • Mfr. Model # DR0832G08
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes 3M(TM)/DEUS(TM) Rope-Over-Wire Anchor Choker
  • Length 8 ft.
  • Material Polyester Over Galvanized Steel
  • Width 1/2"
  • Tensile Strength 7,000 lbs.
  • Weight Capacity Basket: 45.0 kNEnd-to-End: 28.0 kNChoker: 28.0 kN
  • Standards NFPA 1983 (12-ED) "G", ANSI Z359.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list