Skip Content
DR-0832G-04ROW ANCHR 7,000LB,4FT1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DR-0832G-04ROW ANCHR 7,000LB,4FT1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTDR0832G04
  • Mfr. Model # DR0832G04
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Includes 3M(TM)/DEUS(TM) Rope-Over-Wire Anchor Choker
  • Length 4 ft.
  • Tensile Strength 7,000 lbs.
  • Material Polyester Over Galvanized Steel
  • Width 1/2"
  • Weight Capacity Basket: 45.0 kNEnd-to-End: 28.0 kNChoker: 28.0 kN
  • Standards NFPA 1983 (12-ED) "G", ANSI Z359.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list