DPLN ROPE 50 5/8 B 1-6650 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DPLN ROPE 50 5/8 B 1-6650

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBISSR100-50
  • Mfr. Model # SSR100-50
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2623
  • Shipping Weight 4.5 lbs

Product Details

Cobra(R) Rope Grab and Lifelines. Modbile design with hands-free operation automatically follows the user providing maximum freedom. For use with 5/8 inch rope. CSA approved. Lifeline, nylon 50 feet.

Technical Specs

  • Item Lifeline, Nylon 50 ft.
  • Weight Capacity 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list