Skip Content
DPLN ROPE 50 5/8 1-SNAP HOOK END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DPLN ROPE 50 5/8 1-SNAP HOOK END

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1202794C
  • Mfr. Model # 1202794C
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2623
  • Shipping Weight 4.59 lbs

Product Details

Lifeline, 5/8 inch polyester/polyproplene self locking snap hook one end, tapered other end, 50 foot length.

Technical Specs

  • Item Lifeline 5/8" x 50 ft.
  • Weight Capacity 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list