Skip Content
DP TOG IND GRD 20A 120/277V LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DP TOG IND GRD 20A 120/277V LOCK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1222L
  • Mfr. Model # HBL1222L
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 20
  • Colour Black
  • Rated HP 1
  • Application Environment Industrial Environments
  • Wiring Method Back or Side
  • Switch Function Maintained
  • Item Wall Switch
  • Standards UL20/CSA
  • Switch Type 2-Pole
  • Locking Yes
  • Switch Style Locking Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list