Skip Content
DP CONT 40A 4P 24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DP CONT 40A 4P 24VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8910DPA44V14
  • Mfr. Model # 8910DPA44V14
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Depth 3.11"
  • Coil Volts 24VAC
  • Height 4.00"
  • HP @ 3 Phase - 575V 20
  • HP @ 3 Phase - 480V 20
  • HP @ 1 Phase - 120V 3
  • Width 3.17''
  • Item Contactor
  • Number of Poles 4
  • Full Load Amps-Inductive 40
  • Full Load Amps-Resistive 50
  • Hz 60
  • Series C
  • Standards UL/CSA
  • HP @ 1 Phase - 240V 7.5
  • HP @ 3 Phase - 240V 10
  • Reversing No
  • Includes Quick Connect Terminal
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List