Skip Content
DOWNY FABRIC SOFTENER 2.66L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOWNY FABRIC SOFTENER 2.66L

DOWNY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLPG29511
  • Mfr. Model # PG29511
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.82 lbs

Technical Specs

  • Container Type Plastic
  • Colour Blue
  • Size 2.66 L
  • Fragrance April Fresh

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list