Skip Content
DOWNDRAFT TABLE 800CFM 2HP 240V 12A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWNDRAFT TABLE 800CFM 2HP 240V 12A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW22DL64
  • Mfr. Model # 22DL64
  • UNSPSC # 56111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.0 lbs

Technical Specs

  • Amps AC 12.0 A/hr.
  • HP 2
  • Includes Pleated Filter
  • Item Downdraft Table
  • Overall Depth 42"
  • Phase 1
  • Hz 60
  • Overall Width 42"
  • Overall Height 46"
  • Voltage 240
  • Standards UL 1017
  • Table Size 39" x 39"
  • Filter Rating 5 micron
  • Vacuum Suction 800 CFM
  • Sound Level 72 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list