Skip Content
DOWNDRAFT TABLE 400CFM 1/2HP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOWNDRAFT TABLE 400CFM 1/2HP 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW22DL62
  • Mfr. Model # 22DL62
  • UNSPSC # 56111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • Amps AC 6.0 A/hr
  • HP 1/2
  • Includes Pleated Filter
  • Item Downdraft Table
  • Overall Depth 26"
  • Hz 60
  • Overall Width 26"
  • Overall Height 41"
  • Voltage 120
  • Phase 1
  • Standards UL 1017
  • Sound Level 68 dB
  • Table Size 24" x 24"
  • Filter Rating 5 micron
  • Vacuum Suction 400 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list