DOWN FILLED DUCK PARKA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOWN FILLED DUCK PARKA

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC5637MED-NY
  • Mfr. Model # 5637MED-NY
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 2310
  • Shipping Weight 5.0 lbs

Product Details

Down filled duck parka with detachable hood. Fabric: 12 oz. 100% Cotton Tough Duck(TM), Body lining: 50/50 down and feather lining, Sleeve/hood lining: quilted 8 oz. polyester insulation. Navy in colour.

Technical Specs

  • Size Medium
  • Colour Navy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list