DOWN COMBO W/DIRTY WATER, GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOWN COMBO W/DIRTY WATER, GRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1863899
  • Mfr. Model # 1863899
  • UNSPSC # 47121806
  • CATALOGUE PAGE # 1663
  • Shipping Weight 23.56 lbs

Technical Specs

  • Capacity 36 gal.
  • Colour Gray
  • For Use With Wet Mop
  • Overall Length 20"
  • Includes Bucket
  • Overall Height 30"
  • Overall Width 17"
  • Mechanism Gears
  • Shape Oval
  • Caster Type Non-Marking
  • Handle Material Metal
  • Wringer Type Down Press
  • Mop Capacity 20 - 32 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list