Skip Content
DOWEL SCREW BARE 1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL SCREW BARE 1/4X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC222-826
  • Mfr. Model # 222-826
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1045
  • Shipping Weight 0.02 lbs

Product Details

Dowel screw, bare metal. Size 1/4 inch, length 2 inches.

Technical Specs

  • Length 2"
  • Package Quantity 25
  • Size 1/4"
  • Item Dowel Screw
  • Material Bare Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list