Skip Content
DOWEL PIN D7979D INT TH HRD 16X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TH HRD 16X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.160.0060
  • Mfr. Model # M39090.160.0060
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item Dowel Pin w/ Internal Thread
  • Finish Plain
  • Material Hardened Steel
  • Dia. 16 mm
  • Thread Size M8
  • Package Quantity 5
  • Overall Length 60 mm
  • Rockwell Hardness 60 +/-2 HRC
  • Meets DIN 7979 D
  • Dia. Tolerance M6
  • Nominal Diameter 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list