Skip Content
DOWEL PIN D7979D INT TH HRD 16X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TH HRD 16X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.160.0120
  • Mfr. Model # M39090.160.0120
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 1.98 lbs

Technical Specs

  • Finish Plain
  • Dia. 16 mm
  • Item Dowel Pin w/ Internal Thread
  • Thread Size M8
  • Package Quantity 5
  • Material Hardened Steel
  • Overall Length 120 mm
  • Meets DIN 7979 D
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list