DOWEL PIN D7979D INT TH HRD 12X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOWEL PIN D7979D INT TH HRD 12X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.120.0070
  • Mfr. Model # M39090.120.0070
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Dowel Pin w/ Internal Thread
  • Package Quantity 10
  • Thread Size M6
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Nominal Diameter 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list