Skip Content
DOWEL PIN D7979D INT TH HRD 10X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TH HRD 10X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.100.0050
  • Mfr. Model # M39090.100.0050
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.63 lbs

Technical Specs

  • Dia. 10 mm
  • Material Hardened Steel
  • Finish Plain
  • Item Dowel Pin w/ Internal Thread
  • Package Quantity 10
  • Thread Size M6
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Overall Length 50 mm
  • Meets DIN 7979 D
  • Nominal Diameter 10mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List