!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
DOWEL PIN D7979D INT TH HRD 10X36

DOWEL PIN D7979D INT TH HRD 10X36

APPROVED VENDOR

DOWEL PIN D7979D INT TH HRD 10X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWEL PIN D7979D INT TH HRD 10X36

DOWEL PIN D7979D INT TH HRD 10X36

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM39090.100.0036
  • Mfr. Model # M39090.100.0036
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs
Suggested Replacement Product
DOWEL PIN D7979D INT TH HRD 10X36,10/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.31 / PACKAGE of 10

EHC: EHC :

Technical Specs

  • Item Dowel Pin w/ Internal Thread
  • Nominal Diameter 10mm
  • Thread Size M6
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Package Quantity 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list