Skip Content
DOWEL PIN D7979D INT TH HRD 10X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TH HRD 10X24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.100.0024
  • Mfr. Model # M39090.100.0024
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.67 lbs

Technical Specs

  • Finish Plain
  • Dia. 10 mm
  • Package Quantity 25
  • Material Hardened Steel
  • Overall Length 24 mm
  • Meets DIN 7979 D
  • Item Dowel Pin w/ Internal Thread
  • Thread Size M6
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Nominal Diameter 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list