Skip Content
DOWEL PIN D7979D INT TEETH HRD 8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TEETH HRD 8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.080.0040
  • Mfr. Model # M39090.080.0040
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.74 lbs

Technical Specs

  • Dia. 8 mm
  • Package Quantity 25
  • Item Dowel Pin w/ Internal Thread
  • Material Hardened Steel
  • Finish Plain
  • Thread Size M5
  • Overall Length 40 mm
  • Meets DIN 7979 D
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list