Skip Content
DOWEL PIN D7979D INT TEETH HRD 6X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TEETH HRD 6X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.060.0060
  • Mfr. Model # M39090.060.0060
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.69 lbs

Technical Specs

  • Finish Plain
  • Dia. 6 mm
  • Item Dowel Pin w/ Internal Thread
  • Material Hardened Steel
  • Package Quantity 25
  • Meets DIN 7979 D
  • Thread Size M4
  • Overall Length 60 mm
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 6mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List