Skip Content
DOWEL PIN D7979D INT TEETH HRD 6X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOWEL PIN D7979D INT TEETH HRD 6X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39090.060.0016
  • Mfr. Model # M39090.060.0016
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.31 lbs

Technical Specs

  • Dia. 6 mm
  • Finish Plain
  • Item Dowel Pin w/ Internal Thread
  • Material Hardened Steel
  • Thread Size M4
  • Overall Length 16 mm
  • Meets DIN 7979 D
  • Package Quantity 50
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list