DOW CORNING CLEAR 90ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DOW CORNING CLEAR 90ML

DOW CORNING

Web Price : $23.55 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW734CL90ML
  • Mfr. Model # 734CL90ML
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour Colorless
  • Item Flow able Sealant
  • Size 90mL
  • Application For Indoor and Exterior Use
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Dry Time 13 min.
  • Begins to Harden 13 min.
  • VOC 28g/L
  • Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, MIL-A-46106
  • Specific Gravity 1.03
  • Full Cure 1 day
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Performance Temp. Range -75 Degrees F - 350 Degrees F
  • Sealant Container Tube
  • Sealant Base Silicone
  • Sealant Properties Flexible
  • Sealant Color Family Clears
  • Adhesive Grouping Sealant

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list