Skip Content
DOUBLE WALL GAYLORD 46INX38INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOUBLE WALL GAYLORD 46INX38INX24IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGHSC46X38X24
  • Mfr. Model # HSC46X38X24
  • UNSPSC # 48191040
  • CATALOGUE PAGE # 2111
  • Shipping Weight 8.6 lbs

Product Details

Bulk Corrugated Containers are ideal as master packs for consildating smaller shipments.

Technical Specs

  • Colour Kraft
  • Wall Type 51BC
  • Item Gaylord
  • Inside Width 38"
  • Inside Length 46"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Inside Depth 24"
  • For Use With CPGLID47X39X4
  • Maximum Weight 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list