DOUBLE TENT COT W/RAINFLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE TENT COT W/RAINFLY

KAMP-RITE TENT COT INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VNG3
  • Mfr. Model # 4VNG3
  • UNSPSC # 56101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Colour Green
  • Item Double Tent Cot w/Rain Fly
  • Height 40"
  • Length 84"
  • Width 52"
  • Folded Height 34"
  • Weight 45 lbs.
  • Weight Capacity 550 lb.
  • Platform Height 11"
  • Material Oxford Polyester
  • Folded Width 8"
  • Folded Length 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list