Skip Content
DOUBLE STRAP FLEXIBLE HANGER,450 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOUBLE STRAP FLEXIBLE HANGER,450 LB

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHY9
  • Mfr. Model # 3EHY9
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Finish Zinc
  • For Use With Wood Frame Metal-Clad Doors Using 2 ft. x 4 ft. or 2 ft. x 6 ft. Frame
  • Height (In.) 2-3/4
  • Item Double Strap Flexible Hanger
  • Length (In.) 11
  • Material Steel
  • Max. Wheel Dia. (In.) 2-1/8
  • Package Quantity 1
  • Stanley Class Number 183905
  • Stanley EDP Number 5047
  • Width (In.) 5
  • Max. Weight (Lb.) 450
  • Hardware Included
  • Bearings Delrin 500CL
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list