DOUBLE STRAND COUPLING CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOUBLE STRAND COUPLING CHAIN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGR2
  • Mfr. Model # 6AGR2
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • For Use With Mfr. No. AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8
  • Item Double Strand Coupling Chain
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • End Float Tolerance (In.) 0.060
  • Sprocket (2) 40 Pitch Coupling Sprockets Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list